Shop All Exhaust Tools
Dayco
01-03 Ford/Mazda 3L Heater Hose, 87805
Mfr # 87805
Zoro # G6857756
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Dual I.D. Hose
- Color Black
- Material EPDM
- Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87805
- Zoro # G6857756
- UPC # 36687332578
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 22 in |
Inside Dia. | End 1: 5/8 in; End 2: 3/4 in |
End 2 Inside Diameter | 3/4 in |
End 1 Inside Diameter | 5/8 in |
Details
Material of Construction | EPDM |
Type | Dual I.D. Hose |
Color | Black |
Material | EPDM |
Contains Protective Sleeve | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Led Strip Light White Led 24V (958124401)
- CURT Safety Latch Clevis Hook, 65000 lb., 5/8" (81920)
- HALTEC Extended Lock on Chuck, Open (ES-306)
- KEN-TOOL 4WAY HD LUG WRENCH (KT35595)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- ANTHES Exhaust Rain Cap, 5-1/2 x 5-11/16 In. (11019)
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- ANTHES Exhaust Rain Cap, 1-1/4 x 1-7/16 In. (11002)
- ANTHES Exhaust Rain Cap, 5 x 5-3/16 In. (11017)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11913)
- Dayco Exhaust Tools