Shop All Exhaust Tools
Dayco
01-03 Ford/Mazda 2.3L Heater Hose, 87838
Mfr # 87838
Zoro # G6867127
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Single I.D. Hose
- Color Black
- Material EPDM
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87838
- Zoro # G6867127
- UPC # 36687412799
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 12 in |
Inside Dia. | 5/8 in |
End 2 Inside Diameter | 5/8 in |
End 1 Inside Diameter | 5/8 in |
Details
Material of Construction | EPDM |
Type | Single I.D. Hose |
Color | Black |
Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Tail Light Assembly, 17-5413-00 (17-5413-00)
- VALTERRA CHECK VALVE, 1/2IN, BRASS, MPT X FPT, LF, CARDED (P23402LFVP)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- STAMPEDE 08-C FORD FS E-SERIES VAN SMOKE VP BUGSHIELD (2144-2)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- WESTWARD Pipe Expander, Exhaust, Length (In.): 5 1/4 in (1MUE3)
- GEARWRENCH Exhaust and Tailpipe Cutter (2031DD)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11913)
- ANTHES Exhaust Rain Cap, 3-1/2 x 3-11/16 In. (11011)
- ANTHES Exhaust Rain Cap, 4-3/4 x 4-15/16 In. (11016)
- Dayco Exhaust Tools