Shop All Exhaust Tools
Dayco
01-03 Ford/Mazda 2.3L Heater Hose, 87830
Mfr # 87830
Zoro # G6862540
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction EPDM
- Type Single I.D. Hose
- Color Black
- Material EPDM
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 87830
- Zoro # G6862540
- UPC # 36687412713
- Country of Origin Unknown
- Category Exhaust Tools
Dimensions
Height | 7 in |
Inside Dia. | 5/8 in |
End 1 Inside Diameter | 5/8 in |
End 2 Inside Diameter | 5/8 in |
Details
Material of Construction | EPDM |
Type | Single I.D. Hose |
Color | Black |
Material | EPDM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 07-13 TUNDRA/08-16 SEQUOIA AEROSKIN HOODPROTECTOR-SMOKE (322007)
- FARIA BEEDE INSTRUMENTS Faria 32804 Euro Tachometer (6000 RPM) - 4", Black (32804)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (PA2314)
- WALKER EXHAUST EXHAUST SYSTEM HANGER (36257)
- DAYCO 01-09 Ford/Mazda 2.3L Heater Hose, 87831 (87831)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- POWERBUILT 4 Pc Exhaust Set Kit42 (648612)
- ANTHES Exhaust Rain Cap, 5-1/2 x 5-11/16 In. (11019)
- SCHLEY PRODUCTS Diesel Exhaust Bung Rethreaders (SCH16000)
- POWERBUILT Tail Pipe Expander, 1-1/2" To 2-1/2" (940378)
- ANTHES Exhaust Rain Cap, 7-3/4 x 7-15/16 In. (11046)
- Dayco Exhaust Tools