Shop All Automotive Radiators
Dayco
00-04 Ford 2L Radiator Hose, 71996
Mfr # 71996
Zoro # G2106998
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Type Single I.D. Hose
- Inside Dia. 1-1/4 in
- Trunk Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 71996
- Zoro # G2106998
- UPC # 36687164681
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Inside Dia. | 1-1/4 in |
Trunk Height | 15 in |
End 1 Inside Diameter | 1 1/4 in |
End 2 Inside Diameter | 1 1/4 in |
Details
Material | EPDM |
Color | Black |
Type | Single I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 15" Diameter, 1-1/2" Depth, Chrome Plated, Steel, Set Of 4 (IWC1515C)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3309B)
- PARKER Male Run Tee, 1/2 x 1/2 In (VS271NTA-8-8)
- FEL-PRO PERFORMANCE TIMING COVER GASKET (2331)
- DAYCO 89-92 Dodge/Mack 5.9/8.3L Radiator Hose, 71530 (71530)
- DAYCO 01-09 Subaru 3L Radiator Hose, 72149 (72149)
- DAYCO 99-10 Cadillac/Chev/Gmc/Saab 4.3/4.8/5.3 Radiator Hose, 71990 (71990)
- DAYCO 89-10 Numerous Applications Radiator Hose, 71812 (71812)
- DAYCO 03 Dodge 5.7L Radiator Hose, 72184 (72184)
- DAYCO 51-95 Numerous Applications Radiator Hose, 81241 (81241)
- GATES Molded Coolant Hose - Lower, 23260 (23260)
- Dayco Automotive Radiators