Shop All Calendars
This Product is Discontinued
Day Runner
5-1/2 x 8-1/2" Recycled Monthly Planning Pages (Discontinued)
Mfr # DRN061685Y
Zoro # G2308656
This Product is Discontinued
Key Features
- Style Monthly
- Sheet Size 5-1/2" x 8-1/2"
- Color White
- Format One Month Per Two-Page Spread
- Features Monday-Sunday Format with Saturday and Sunday Combined in Last Column, Reference Calendars on Each Spread.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day Runner
- MFR # DRN061685Y
- Zoro # G2308656
- UPC # 089138062784
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 5-1/2" x 8-1/2" |
Details
Item | Planner Refill, 3 Ring |
Style | Monthly |
Color | White |
Format | One Month Per Two-Page Spread |
Features | Monday-Sunday Format with Saturday and Sunday Combined in Last Column, Reference Calendars on Each Spread. |
Description
Planner Refill, 3 Ring, Monthly, Sheet Size 5 1/2 in x 8 1/2 in, Format One Month Per Two-Page Spread, Color White, Features Monday-Sunday Format with Saturday and Sunday Combined in Last Column, Reference Calendars on Each Spread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.