Shop All LED Strip Lights
Day-Brite Cfi
Wrap 4000K LED, , 4,000 K
Mfr # FSWEZ440L840-UNV-EMLED
Zoro # G300489564
original price:
$360.76
9% off
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Wraparound Light
- Color Temperature 4000K
- Ballast Start Type No Ballast
- Lumens 4,000 lm
- For Bulb Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Day-Brite Cfi
- MFR # FSWEZ440L840-UNV-EMLED
- Zoro # G300489564
- UPC # 784197266776
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Overall Length | 45 1/8 in |
Overall Height | 3 3/8 in |
Nominal Length | 4 ft |
Overall Width | 4 1/8 in |
Description
4 ft, Lens Shape Beveled Square, 4000K, 4,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8 32 W, Dimmable No, FSWEZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge432max-l/ultra (GE432MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- ILC Replacement for Philips 13631 replacement light bulb lamp (13631 PHILIPS)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- DAY-BRITE CFI Wrap 3500K LED, , 3,500 K (FSWEZ440L835-UNV-EMLED)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- DAY-BRITE CFI OWL LED Wrap Linear Fixture, 4ft., 4000 lm (OWL440L840-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC2-27-100)
- Day-Brite Cfi LED Strip Lights