Shop All LED Strip Lights
Day-Brite Cfi
Wrap 3500K LED, , 3,500 K
Mfr # FSWEZ440L835-UNV-EMLED
Zoro # G300489519
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Start Type No Ballast
- Finish Matte
- Max. Fixture Wattage 32 W
- Lens Material Acrylic
- Emergency Battery Backup Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # FSWEZ440L835-UNV-EMLED
- Zoro # G300489519
- UPC # 784197266769
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Overall Height | 3 3/8 in |
Nominal Length | 4 ft |
Overall Width | 4 1/8 in |
Overall Length | 45 1/8 in |
Description
4 ft, Lens Shape Beveled Square, 3500K, 4,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8 32 W, Dimmable No, FSWEZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- ILC Replacement For LIGHT BULB LAMP F40T12BL FLUORESCENT BLACKLIGHT 6PK (6PAK:WW-3252-1)
- HALO Sld6Xjb Led (SLD6EXT)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- DAY-BRITE CFI OWL LED Wrap Linear Fixture, 4ft., 4000 lm (OWL440L840-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- DIODE LED 100 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-2700)
- DIODE LED 200 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-2700)
- Day-Brite Cfi LED Strip Lights