Shop All Flushmount Lights
Day-Brite Cfi
Wrap 3500K LED, 130.1 lm/W, 3,500 K
Mfr # FSWEZ440L835-UNV
Zoro # G100419778
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 4,000 lm
- LED Replacement For 2 Lamp T8 32W
- Finish Matte
- Max. Ambient Temp. 77 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # FSWEZ440L835-UNV
- Zoro # G100419778
- UPC # 784197263508
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 4 1/8 in |
Nominal Length | 4 ft |
Overall Length | 45 1/8 in |
Description
4 ft, Lens Shape Beveled Square, 3500K, 4,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8 32W, Bulb Included Yes, Dimmable No, FSWEZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Black Led 180 lm (41-2968)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34002-12PK)
- ILC Replacement for Socket Sc1052 (SC1052 SOCKET)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- DAY-BRITE CFI Color Selectable NarrowWrapLED, 117.6lm/W (NWL440L8CST-UNV-DIM-OCC)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-09)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Day-Brite Cfi Flushmount Lights