Shop All LED Strip Lights
Day-Brite Cfi
Wrap 3000K LED, , 3,000 K
Mfr # FSWEZ440L830-UNV-EMLED
Zoro # G400489587
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Type Diffuser
- Series FSWEZ
- Voltage 120/277V
- Standards ADA, RoHS
- Nominal Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # FSWEZ440L830-UNV-EMLED
- Zoro # G400489587
- UPC # 784197266752
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Overall Length | 45 1/8 in |
Overall Width | 4 1/8 in |
Overall Height | 3 3/8 in |
Description
4 ft, Lens Shape Beveled Square, 3000K, 4,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8 32 W, Dimmable No, FSWEZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- WESTINGHOUSE 15 W T6.5 Tubular Incandescent Bulb E12 (Candelabra) Warm White (03723)
- SIGNIFY Metal Halide (MH400/U/ED28)
- BEYOND LED TECHNOLOGY LED Flood Light | 100 Watt | 11000 Lumens | 5000K | 120V | Knuckle Mount|DOB|Bronze Housing (BLT-FLD01-100WJCGA2-BRAM50)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- DAY-BRITE CFI OWL LED Wrap Linear Fixture, 4ft., 4000 lm (OWL440L840-UNV-DIM)
- DAY-BRITE CFI Wrap 3500K LED, , 3,500 K (FSWEZ440L835-UNV-EMLED)
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- Day-Brite Cfi LED Strip Lights