Shop All Light Fixture Parts
Day-Brite Cfi
Wire Guard, 24-19/25" x 3/4
Mfr # FCY-WG
Zoro # G501704787
Not eligible for select promotions
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FCY15, FCY22
- Overall Length 4 1/50 in
- Overall Height 3/4 in
- Overall Width 24 19/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Day-Brite Cfi
- MFR # FCY-WG
- Zoro # G501704787
- UPC # 190096180721
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Overall Length | 4 1/50 in |
Overall Height | 3/4 in |
Overall Width | 24 19/25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wire guard |
For Use With | FCY15, FCY22 |
Description
For Use With FCY15, FCY22, 4 1/50 in Overall Length, 24 19/25 in Overall Width, 3/4 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Instant Start 3 or 4-Lamp for F17/25/32 T8 Electronic Fluorescent Replacement Ballast (KTEB-432-UV-IS-N-P)
- PROGRESS LIGHTING Landscape Accessory Mounting Stake, Black (P8618-31)
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 4.8V, 1.4A/HR. (ELB 4814N)
- DAY-BRITE CFI Wire Guard (FSSWG4)
- DAY-BRITE CFI Sliding Hanger Bracket (FSTH)
- DAY-BRITE CFI Adjustable Cable Hanger Kit (DACH48-1-SC)
- FRIEDLAND Linen White Light Filtering Window Shade 73 in. W (LIN7W)
- LEVITON 600-Watt 250-Volt White Glazed Porcelain Outlet Box Mount Incandescent Lampholder (008-49875-002)
- MIDWEST FASTENER #10 x 3/16" Nickel Ball Chain Connectors 30PK (64623)
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- Day-Brite Cfi Light Fixture Parts