Shop All Strip Lights
Day-Brite Cfi
Strip 4000K LED, 130 lm/W, 4,000 K
Mfr # FSI8110L840-UNV-DIM-EMLED
Zoro # G200488018
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Type Diffuser
- Mounting Style Ceiling, Suspended, Wall
- Emergency Battery Backup Yes
- Min. Ambient Temp. 32 Degrees F
- Lumens 11,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Day-Brite Cfi
- MFR # FSI8110L840-UNV-DIM-EMLED
- Zoro # G200488018
- UPC # 784197271015
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Overall Width | 4 1/4 in |
Nominal Length | 8 ft |
Overall Height | 3 1/8 in |
Overall Length | 89 1/2 in |
Description
8 ft, Lens Shape Beveled Square, 4000K, 11,000 lm, 122.2 lm/W, Max. Fixture Wattage 90 W, LED, Mounting Style Ceiling, Suspended, Wall, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 HO 35W, Bulb Included Yes, Dimmable Yes, FSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- ILC Replacement For Feit Electric Bpq50/G8/Rp Light Bulb Lamp 2 Pack, 2PK (Feit Electric Bpq50/g8/rp)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX6)
- DAY-BRITE CFI Strip 4000K LED, 132.7 lm/W, 4,000 K (FSSEZ440L840-UNV-EMLED)
- NUVO Frankie 3-Light 14 in. Pendant Aged Bronze Finish with White Glass (60/6543)
- SUNLITE Linear LED Vapor Proof Fixture, 4000K, Coo (LFX/VTS/4'/45W/MV/40K)
- SUPERSHINE 8TSSF-232-UNV-EB81-U 8 ft. Commercial Fluorescent Strip Light (SU3257048)
- NUVO LIGHTING 10W LED Under Cabinet Light Bar, 18", 3000K, 860L, 120V (63/700)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 6 Tube (LABW12-6)
- PURE GARDEN 23-Foot Solar-Powered LED Rope Lights (50-121)
- Day-Brite Cfi Strip Lights