Shop All LED Commercial Lights
Day-Brite Cfi
Stairwell Light, Length 4ft, LED, 3800 lm
Mfr # SF4C38A35ULAG-OC
Zoro # G810877844
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Voltage 120 to 277V AC
- Color Temperature 3500K
- Lumens 3,800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # SF4C38A35ULAG-OC
- Zoro # G810877844
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Nominal Length | 4 ft |
Overall Height | 6 1/8 in |
Overall Width | 3 7/8 in |
Overall Length | 49 5/8 in |
Description
4 ft, Lens Shape Straight Square, 3500K, 3,800 lm, 143 lm/W, Max. Fixture Wattage 26.5 W, LED, Sensor Type Occupancy Sensor, Mounting Style Surface, Linkable No, For Bulb Type LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable No, SF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- ILB GOLD Blacklight, Replacement For Bulbrite F6T5/Bl (F6T5/BL)
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track (P900013-031)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- DAY-BRITE CFI Flat Panel, LED, Recessed, 1x4,3800lm, 4000K (1FXP38B840-4-DS-UNV-DIM)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT5B)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- Day-Brite Cfi LED Commercial Lights