Shop All Electronic LED Drivers
Day-Brite Cfi
SlimLux Driver Pod, 1 Bulb, 24" L
Mfr # SL04SG38LUNVDIM1-BSL6LST
Zoro # G300419813
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output Bodine 6 W Self-Testing Battery Pack
- Ballast Dimming Yes
- Input Voltage 120 to 277V AC
- Ambient Temp. Range 32 Degrees to 86 Degrees F
- Brand and Series Day Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # SL04SG38LUNVDIM1-BSL6LST
- Zoro # G300419813
- UPC # 784197677114
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 24 5/16 in |
Width | 6 3/16 in |
Height | 2 3/8 in |
Details
Power Output | Bodine 6 W Self-Testing Battery Pack |
Ballast Dimming | Yes |
Input Voltage | 120 to 277V AC |
Ambient Temp. Range | 32 Degrees to 86 Degrees F |
Brand and Series | Day Brite |
Environmental Rating | Damp Location, Dry Location |
Number of Bulbs Supported | 1 |
Power Factor | Greater Than 0.9 |
For Use With | SlimLux Lighting Fixtures |
Dimming Method | 0-10V |
Driver Mounting Location | Grid Ceiling T-Bar |
Driver Class | Class 2 |
Item | SlimLux Driver Pod |
Total Harmonic Distortion | Less than 20% |
Profile | Standard Profile |
Intended LED Usage | 4 ft Lightbar |
Dimming Range | 100% to 5% |
Standards | CAN ICES-005-A/ NEB-005-A and FCC part 15-A, cETLus, DLC, Nema |
Dimming Type | Full Continuous Dimming |
Dimming | Yes |
Description
Day Brite, SlimLux Driver Pod, Intended LED Usage 4 ft Lightbar, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, Bodine 6 W Self-Testing Battery Pack Power Output, 24 5/16 in Length, 6 3/16 in Width, 2 3/8 in Height, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Recessed Mount 53W Natural White Strip (LED-L82-1040-50N)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp (JDR-C GU10 50W 120V LIGHT BULB / LAMP)
- SATCO Bulb, LED, 15.5W, A19, Medium, 30K, Dim, 4PK (S11423)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7 /PP)
- LITHONIA LIGHTING LED Emergency Driver, 120 to 277VAC, 8 W (LEM08 A M6)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- THOROLED CC, 0-10V, 40W, Univ, 700mA, 18-58VDC (T1M1UNV0700-40C)
- Day-Brite Cfi Electronic LED Drivers