Shop All LED Luminaires
Day-Brite Cfi
Selectable Backlit Panel LED
Mfr # 2SBP3550L8CS-4-UNV-DIM
Zoro # G900489537
original price:
$98.95
17% off
new price: $81.69
/ea
Free Shipping & Returns
Not eligible for select promotions
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 5 yr
- Overall Width 2 ft
- Mounting Style Surface
- Light Technology LED
- Standards ANSI, CSA Standard, CUL Listed, NEMA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2SBP3550L8CS-4-UNV-DIM
- Zoro # G900489537
- UPC # 190096131013
- Country of Origin China
- Category LED Luminaires
Dimensions
Overall Width | 2 ft |
Nominal Size | 2 ft x 4 ft |
Overall Length | 4 ft |
Overall Height | 1 1/2 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 5,847 lm, 37.2 lm/W, LED, LED Replacement For 3 Lamp F32 T8, Sensor Type No Sensor, Max. Fixture Wattage 51 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, SBP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania L58w/865 replacement light bulb lamp (L58W/865 SYLVANIA)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- ILC Replacement for Artograph Mc250 replacement light bulb lamp (MC250 ARTOGRAPH)
- FEIT ELECTRIC LED FLT ST19 DL100W 2PK (ST19100CL950CA2)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SD8B4815NU50)
- ILC Replacement For BULBRITE, LED15DL7930WHSQJD (LED15DL/7/930/WHSQ/J/D)
- LITHONIA LIGHTING LED Flat Panel, 2ftx2ft, 2400/3300/4400 lm (CPANL 2X2 ALO1 SWW7 M4)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- Day-Brite Cfi LED Luminaires