Shop All LED Luminaires
Day-Brite Cfi
Selectable Backlit Panel LED
Mfr # 1SBP3040L8CS-4-UNV-DIM
Zoro # G700489454
product price: $62.15
/ea
Not eligible for select promotions
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens per Watt 32.8 lm/W
- Lumens 4,443 lm
- Light Technology LED
- Overall Length 4 ft
- Nominal Size 1 ft x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 1SBP3040L8CS-4-UNV-DIM
- Zoro # G700489454
- UPC # 190096130993
- Country of Origin China
- Category LED Luminaires
Dimensions
Overall Length | 4 ft |
Nominal Size | 1 ft x 4 ft |
Overall Width | 1 ft |
Overall Height | 1 1/2 in |
Description
1 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 4,443 lm, 32.8 lm/W, LED, LED Replacement For 2 Lamp F32 T8, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, SBP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- MILWAUKEE TOOL M12 Underbody Light Kit (Tool Only) (2126-21XC)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel 24"L x 24"W, 2500-4000 Lumen, 35-50K Switchable, White (CPX-2x2-ALO7-SWW7-M4)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- Day-Brite Cfi LED Luminaires