Shop All LED Luminaires
Day-Brite Cfi
Panel 5000K LED
Mfr # 2FPZ42B850-4-DS-UNV-DIM
Zoro # G302668066
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification CETLus Standard, CSA Standard, CULus listed, UL
- Voltage 120 to 277V AC
- Light Technology LED
- Color Temperature 5000K
- Emergency Battery Backup No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Day-Brite Cfi
- MFR # 2FPZ42B850-4-DS-UNV-DIM
- Zoro # G302668066
- UPC # 190096180080
- Country of Origin China
- Category LED Luminaires
Dimensions
Overall Length | 4 ft |
Overall Width | 2 ft |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, 5000K, 4,200 lm, 110 lm/W, LED, LED Replacement For 2 Lamp F32 T8, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CETLus Standard, CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, FPZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BPQ25G9 Halogen Bulb, 25 W, G9 Lamp Base, JCD T4 Lamp, 3000 K Color Temp, 2000 hr Average Life (BPQ25/G9/RP)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K (S9177)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- ILC Replacement For BULBRITE, LED15DL7930WHSQJD (LED15DL/7/930/WHSQ/J/D)
- ILC Replacement For EIKO, BLP245040W850UD (BLP24-50/40W/850-U-D)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- Day-Brite Cfi LED Luminaires