Shop All LED Luminaires
Day-Brite Cfi
Panel 3500K LED
Mfr # 1FPZ38B835-4-DS-UNV-DIM
Zoro # G600404274
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dimming Method 0-10V
- Lighting Certification CETLus Standard, CSA Standard, CULus listed, UL
- Dimming Range 100% to 5%
- Max. Fixture Wattage 30 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Day-Brite Cfi
- MFR # 1FPZ38B835-4-DS-UNV-DIM
- Zoro # G600404274
- UPC # 190096180011
- Country of Origin China
- Category LED Luminaires
Dimensions
Overall Length | 4 ft |
Nominal Size | 1 ft x 4 ft |
Overall Width | 1 ft |
Overall Height | 3 in |
Description
1 ft x 4 ft, Lens Shape Flat, 3500K, 3,800 lm, 30.2 lm/W, LED, LED Replacement For 2 Lamp F32 T8, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CETLus Standard, CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, FPZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- ILC Replacement for Damar 1321b replacement light bulb lamp, 2PK (1321B DAMAR)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- ILC Replacement for Damar 1693a replacement light bulb lamp, 5PK (1693A DAMAR)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- SYLVANIA LEDMD4R/2A/800ST/9SC3 (61404)
- Day-Brite Cfi LED Luminaires