Shop All LED Commercial Lights
Day-Brite Cfi
LED Surface Mount Fixture, 4 ft L, 35W
Mfr # VTS42856L8CST-UN3-DIM
Zoro # G4494918
original price:
$107.99
5% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Lighting Certification Unrated
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # VTS42856L8CST-UN3-DIM
- Zoro # G4494918
- UPC # 190096130450
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Nominal Length | 4 ft |
Nominal Width | 3 1/4 in |
Nominal Height | 3 in |
Overall Width | 3 1/4 in |
Overall Length | 46 1/2 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 3,600 lm, 104 lm/W, Max. Fixture Wattage 35 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, VTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN8)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- MILWAUKEE TOOL Flood Light and Tumbler (2114-21, 48-22-8392R)
- STREAMLIGHT Stylus Pro Black Penlight W/ White Led (STL66118)
- DAY-BRITE CFI Flat Panel, LED, Recessed, 1x4,3800lm, 4000K (1FXP38B840-4-DS-UNV-DIM)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- LITHONIA LIGHTING LED Wraparound, Curved Lens, 4600 lm (FMLWL 48 840 ZT MVOLT)
- Day-Brite Cfi LED Commercial Lights