Shop All LED Troffers
Day-Brite Cfi
LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L
Mfr # 2EVG74L840-4-D-UNV-DIM
Zoro # G1583858
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG74L840-4-D-UNV-DIM
- Zoro # G1583858
- UPC # 784197049126
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 23 3/4 in |
Fixture Length | 47 3/4 in |
Fixture Height | 2 3/4 in |
Overall Width | 23 3/4 in |
Overall Height | 2 3/4 in |
Overall Length | 47 3/4 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 7,400 lm, 139 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 83 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series EvoGrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - Medium Base - 120V - Carded (S4705)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 130V (65BR30/FL55 130V)
- ILC Replacement for Whelen Engineering S30tl (S30TL WHELEN ENGINEERING)
- GENESIS 6,500-Lumen Portable Foldable LED Work Light (GWL1265F)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- ILC Replacement For SATCO 65421 (65-421)
- Day-Brite Cfi LED Troffers