Shop All LED Troffers
Day-Brite Cfi
LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L
Mfr # 2EVG43L840-4-D-UNV-DIM
Zoro # G1583876
original price:
$215.69
7% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 41
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG43L840-4-D-UNV-DIM
- Zoro # G1583876
- UPC # 784197061302
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 2 3/4 in |
Fixture Width | 23 3/4 in |
Fixture Length | 47 3/4 in |
Overall Height | 2 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 3/4 in |
Overall Length | 47 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,300 lm, 139 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series EvoGrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 5000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-850-24P)
- WESTINGHOUSE Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5132120)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- Day-Brite Cfi LED Troffers