Shop All LED Luminaires
Day-Brite Cfi
LED Panel, 4,000 K Color Temperature
Mfr # 2FPZ38B840-2-DS-UNV-DIM
Zoro # G600404229
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Emergency Battery Backup No
- Series FPZ
- Max. Fixture Wattage 33 W
- Standards ANSI, CETL Standard, CSA Standard, CUL Listed, NEMA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2FPZ38B840-2-DS-UNV-DIM
- Zoro # G600404229
- UPC # 190096180042
- Country of Origin China
- Category LED Luminaires
Dimensions
Overall Width | 2 ft |
Nominal Size | 2 ft x 2 ft |
Overall Length | 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 3,800 lm, 29.8 lm/W, LED, LED Replacement For 2 Lamp F17 T8, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CETLus Standard, CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, FPZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Dual Spectrum Aviator Flashlight, 20lm (AVIATOR-AM)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- COOPER CHAMP SERIES LUMINAIRE 100W 120/277/347V-AC LIGHT FIXTURE (VMVC100/TT)
- ALBEO LED Linear Luminaire, 5000K, 5550lm, 48in. (ALC604T05T581DSQVQSTKQW)
- LUXRITE 2x4 FT Edge-Lit LED Panel Lights 5CCT 3000K-6500K 40/50/60W Up to 7800LM 0-10V Dimmable ETL, 4PK (LR24166-4PK)
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- Day-Brite Cfi LED Luminaires