Day-Brite Cfi

LED Panel, 3,500 K Color Temperature (Discontinued)


This Product is Discontinued
Shop for all LED Luminaires

Key Features

  • LED Replacement For 2 Lamp F17 T8
  • Lumens per Watt 29.8 lm/W
  • Series FPZ
  • Light Technology LED
  • Voltage 120 to 277V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 2 ft
Nominal Size 2 ft x 2 ft
Overall Width 2 ft

Description

2 ft x 2 ft, Lens Shape Flat, 3500K, 3,800 lm, 29.8 lm/W, LED, LED Replacement For 2 Lamp F17 T8, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification CETLus Standard, CSA Standard, CULus listed, UL, Dimmable Yes, Emergency Battery Backup No, FPZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products