Shop All LED Bay Lights
Day-Brite Cfi
LED Highbay, 2400 lm, 4000K/5000K
Mfr # FCY22L8CST-UNV-DIM
Zoro # G300422585
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Suggested Fixture Mounting Height Up to 25 ft
- Lighting Technology LED
- Lumens 22,000 lm
- Light Distribution General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Day-Brite Cfi
- MFR # FCY22L8CST-UNV-DIM
- Zoro # G300422585
- UPC # 190096180660
- Country of Origin China
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Up to 25 ft |
Overall Height | 2 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Width | 11 7/8 in |
Overall Length | 24 7/8 in |
Suggested Fixture Mounting Height Range | 20 to 30 ft. |
Description
LED Highbay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 24 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F25/DIM 12V 10/1FB)
- LITHONIA LIGHTING Compact Wall Pack, 9200 lm (WPX3 LED 50K MVOLT DDBXD M2)
- HALO Super Trim Air-Tite® Reflector, 30 (30TBZAT)
- ILC Replacement For SATCO S26514 (S26514)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY28L8CST-UN3-DIM)
- DAY-BRITE CFI LED High Bay, 2 3/8 in H, 47 7/8 in L (FBY24L840-UNV)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY21L8CST-UN3-DIM)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White (65/641)
- Day-Brite Cfi LED Bay Lights