Shop All Dock Lights
Day-Brite Cfi
LED Dock Light, 15W, 32In, SS Arm, 277V
Mfr # ID5L32-277-XO
Zoro # G2581498
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 15 W
- Lamp Type Led
- Voltage 277 V
- Lumens 788 lm
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # ID5L32-277-XO
- Zoro # G2581498
- Country of Origin United States
- Category Dock Lights
Dimensions
Arm Length | 32 in |
Cord Length | 7.5 ft |
Power Cord Length | 7 1/2 ft |
Head Height | 3.6 in |
Head Depth | 4.5 in |
Head Width | 4.5 in |
Description
Dock Light, Arm Reach 32 in, Arm Swivel Angle Infinitely Adjustable, Bulb Wattage 15 W, Head Depth 4.5 in, Head Height 3.6 in, Head Width 4.5 in, Includes Bulb Yes, Lighting Technology LED, Maximum Brightness 788 lm, Operating Voltage 277V AC, Power Cord Length 7 1/2 ft, Arm Design Gooseneck, For Location Indoor, IP Rating Not Rated, Arm Adjustability Any Which Way, Arm Material Stainless Steel, For Environment Damp, Head Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- METABO Cordless Worklight, 480 lm, Push Button (SLA14.4-18 LED bare)
- NATURE SPRING Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (197548KHC)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- LUMAPRO LED Dock Light, 16W, 120V (24K343)
- IDEAL WAREHOUSE INNOVATIONS Standard LED Dock Light, DL40-PLED, 40" (60-5441)
- LUMAPRO Lighthead, LED Dock Light, 16W (24K347)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK85)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- IDEAL WAREHOUSE INNOVATIONS LEDStop&Go Light Retro Kit 115V, LED115CK (60-5472)
- GLOBAL INDUSTRIAL Dock Light Arm w/ Mounting Kit, 40inL (501716)
- Day-Brite Cfi Dock Lights