Shop All Bay Lights
This Product is Discontinued
Day-Brite Cfi
Fluorescent High Bay Fixture, T5HO, 239W (Discontinued)
Mfr # FBD454HO-UNV-2/2-EB
Zoro # G2216995
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology Fluorescent
- Fixture Housing Color White
- Fixture Width 14 in
- Reflector Type Non-Apertured
- Lamp Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # FBD454HO-UNV-2/2-EB
- Zoro # G2216995
- UPC # 078603489485
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 14 in |
Height | 4" |
Length | 54" |
Fixture Height | 4 in |
Fixture Length | 54 in |
Space to Mtg. Height Ratio | 1.8 |
Suggested Fixture Mounting Height | 20 ft |
Width | 14" |
Overall Width | 13 3/4 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 4 in |
Overall Length | 48 in |
Description
Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 240W, Voltage 120 to 277VAC, Description/Special Features Cold Storage with Heat Slots, Length 54 In., Width 14 In., Height 4 In., Light Distribution Type V, Reflector Type Non-Apertured, Space to Mtg. Height Ratio 1.8, Lamp Watts 54W, Ballast Type Electronic Programmed Start, Ballast Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.