Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 4000K LED
Mfr # 2FGG38L840-2-D-UNV-DIM-EMLED
Zoro # G600489417
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DLC Qualified
- Dimmable Yes
- Lumens 3,800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Day-Brite Cfi
- MFR # 2FGG38L840-2-D-UNV-DIM-EMLED
- Zoro # G600489417
- UPC # 784197284268
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Length | 23 1/2 in |
Overall Width | 23 3/4 in |
Overall Height | 3 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Straight Square, 4000K, 3,800 lm, 120 lm/W, LED, Bulb Included No, For Bulb Type LED, Max. Fixture Wattage 33.4 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Fluxgrid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Lu150/55/+/eco replacement light bulb lamp (LU150/55/+/ECO SYLVANIA)
- ILC Replacement for Edwards Signaling P-041695-108 replacement light bulb lamp (P-041695-108 EDWARDS SIGNALING)
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- LITHONIA LIGHTING LED Recessed Troffer, 53W, 6169 lm, 80 CRI (2BLT4R 60L ADP EZ1 LP835)
- Day-Brite Cfi LED Troffers