Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 4000K LED
Mfr # 2EVG48L840-4-D-UNV-DIM
Zoro # G100404309
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DLC Qualified
- Dimmable Yes
- Lumens 4,800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG48L840-4-D-UNV-DIM
- Zoro # G100404309
- UPC # 784197049102
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Length | 4 ft |
Overall Height | 2 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 2 ft |
Description
2 ft x 4 ft, Lens Shape Straight Square, 4000K, 4,800 lm, 139 lm/W, LED, For Bulb Type LED, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 48 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup No, Series Evogrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 12" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/60-W)
- SYLVANIA U-Shaped Fluorescent, 32 W, T8, G13 (22052)
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte White, 24 Deg. Beam (TH401)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 4100 lm, 23-7/8" L (LCAT22-50HLG-EDU)
- Day-Brite Cfi LED Troffers