Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 4000K LED
Mfr # 2EVG38L840-2-D-UNV-DIM-EMLED
Zoro # G600404267
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DLC Qualified
- Dimmable Yes
- Lumens 3,800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG38L840-2-D-UNV-DIM-EMLED
- Zoro # G600404267
- UPC # 784197049188
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Straight Square, 4000K, 3,800 lm, 119 lm/W, LED, Bulb Included No, For Bulb Type LED, Max. Fixture Wattage 33 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Evogrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HALOGEN BULB 180LMN 75W (BPQ75/8.6/RP)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT99-17WT8FG-35-AB)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 2-Pack (LR25137-2PK)
- Day-Brite Cfi LED Troffers