Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 3500K LED
Mfr # 2FGG38L835-2-D-UNV-DIM-EMLED
Zoro # G100489481
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DLC Qualified
- Dimmable Yes
- Lumens 3,800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2FGG38L835-2-D-UNV-DIM-EMLED
- Zoro # G100489481
- UPC # 784197284213
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Height | 3 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 23 1/2 in |
Overall Width | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Straight Square, 3500K, 3,800 lm, 120 lm/W, LED, Bulb Included No, For Bulb Type LED, Max. Fixture Wattage 33.4 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Fluxgrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE 7 in. Glass Solar Textured Wasp Trap with LED Lights Solar Hanging Lantern Assorted (HGY440ABB-8)
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 32W (FC12T9/CW)
- DESIGNERS EDGE LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K (L949)
- METALUX Hbled-Ld5-24Se-W-Unv-L850-Ed2-U (HBLED-LD5-24SE-W-UNV-L850-ED2-U)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-1-WH)
- Day-Brite Cfi LED Troffers