Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 3500K LED
Mfr # 2EVG48L835-4-D-UNV-DIM-EMLED
Zoro # G100404347
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DLC Qualified
- Dimmable Yes
- Lumens 4,800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG48L835-4-D-UNV-DIM-EMLED
- Zoro # G100404347
- UPC # 784197028862
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Height | 2 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 4 ft |
Overall Width | 2 ft |
Description
2 ft x 4 ft, Lens Shape Straight Square, 3500K, 4,800 lm, 139 lm/W, LED, For Bulb Type LED, Max. Fixture Wattage 48 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Evogrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Tub Clr T10 Medium Bs 40W (BP40T10/RP)
- BUYERS PRODUCTS 3 Inch Rectangular LED Clear Flood Light (1492139)
- ELCO LIGHTING Two Circuit Track (EC008W)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G9) (BP25G9/830/LED)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG48L835-4-D-UNV-DIM)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- LITHONIA LIGHTING LED Flat Panel, 3953 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- Day-Brite Cfi LED Troffers