Shop All LED Troffers
Day-Brite Cfi
Direct/Indirect 3500K LED
Mfr # 2EVG45L835-2-D-UNV-DIM-EMLED
Zoro # G600404328
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DLC Qualified
- Dimmable Yes
- Lumens 4,500 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # 2EVG45L835-2-D-UNV-DIM-EMLED
- Zoro # G600404328
- UPC # 784197028749
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Width | 2 ft |
Nominal Size | 2 ft x 2 ft |
Overall Length | 2 ft |
Overall Height | 2 3/4 in |
Description
2 ft x 2 ft, Lens Shape Straight Square, 3500K, 4,500 lm, 119 lm/W, LED, For Bulb Type LED, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup Yes, Series Evogrid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP LR58060 60-WATT (LR58060 60-WATT LIGHT BULB / LAMP)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- GE LAMPS GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb (CMH39/PAR30L/830/FL25)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2213 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP835)
- Day-Brite Cfi LED Troffers