Shop All Light Fixture Parts
Day-Brite Cfi
Continuous Row Joiner
Mfr # FSWJ
Zoro # G500489494
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FluxSteam Wraparound
- Includes Row Joiner
- Finish White
- Sub-Category Row Joiner for Wraparound
- Accessory Type Continuous Row Joiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # FSWJ
- Zoro # G500489494
- UPC # 784197349721
- Country of Origin United States
- Category Light Fixture Parts
Details
Item | Continuous Row Joiner |
For Use With | FluxSteam Wraparound |
Includes | Row Joiner |
Finish | White |
Sub-Category | Row Joiner for Wraparound |
Accessory Type | Continuous Row Joiner |
Description
Continuous Row Joiner, Includes Row Joiner, For Use With FluxSteam Wraparound, White Finish, Sub-Category Row Joiner for Wraparound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Landscape LED Bulb, Specialty, 10 W Equivalent, G4 Lamp Base, Warm White Light (LVG410/LED)
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KW)
- HOLLAND BAR STOOL CO U.S. Army 3 Shade Billiard Light, Black Fixture (BL3BKArmy)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- DAY-BRITE CFI Adjustable Cable Hanger Kit (DACH48-1-SC)
- DAY-BRITE CFI Sliding Hanger Bracket (FSTH)
- DAY-BRITE CFI Wire Guard (FSSWG4)
- WESTINGHOUSE Round White Glass Fan/Fixture Shade (81819)
- JANDORF Pull Chain Brass Tear Dr (60315)
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- LITHONIA LIGHTING LED 40K Wraparound 4ft, 5000LM with 0-1 (FML4W 48 5000LM 840 ZT MVOLT)
- Day-Brite Cfi Light Fixture Parts