Shop All Flushmount Lights
Day-Brite Cfi
Color Selectable NarrowWrapLED, 117.6lm/W
Mfr # NWL440L8CST-UNV-DIM-OCC
Zoro # G400419669
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- LED Replacement For 2 Lamp T8 32 W
- Dimmable Yes
- Min. Ambient Temp. 14 Degrees F
- Fixture Ballast Type No Ballast Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # NWL440L8CST-UNV-DIM-OCC
- Zoro # G400419669
- UPC # 190096130917
- Country of Origin China
- Category Flushmount Lights
Dimensions
Overall Width | 7 in |
Nominal Length | 4 ft |
Overall Length | 47 3/4 in |
Overall Height | 2 7/8 in |
Description
4 ft, Lens Shape Round, 4000K, 4,000 lm, 117.6 lm/W, Max. Fixture Wattage 34 W, LED, Sensor Type Occupancy Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8 32 W, Bulb Included Yes, Dimmable Yes, NWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Socket, Replacement For Light Bulb / Lamp, Eg 285-Qx-28 (EG 285-QX-28)
- BULBRITE 40w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861964)
- WESTINGHOUSE 15 W T6.5 Tubular Incandescent Bulb E12 (Candelabra) Warm White (03723)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- DAY-BRITE CFI Wrap 3500K LED, 130.1 lm/W, 3,500 K (FSWEZ440L835-UNV)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- NUVO 10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1673)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1004-30N)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- Day-Brite Cfi Flushmount Lights