Shop All Light Fixture Parts
Day-Brite Cfi
Adjustable Cable Hanger Kit
Mfr # DACH48-1-SC
Zoro # G600404380
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FluxSteam
- Sub-Category 4 ft Adjustable Cable Hanger Kit
- Nominal Length 48 in
- Finish White
- Includes Hanger Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Day-Brite Cfi
- MFR # DACH48-1-SC
- Zoro # G600404380
- UPC # 734340989731
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Nominal Length | 48 in |
Details
Item | Adjustable Cable Hanger Kit |
For Use With | FluxSteam |
Sub-Category | 4 ft Adjustable Cable Hanger Kit |
Finish | White |
Includes | Hanger Kit |
Accessory Type | Adjustable Cable Hanger Kit |
Description
Adjustable Cable Hanger Kit, Includes Hanger Kit, For Use With FluxSteam, White Finish, Nominal Length 48 in, Sub-Category 4 ft Adjustable Cable Hanger Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable 6-Pack (LR23765-6PK)
- AMERICAN LIGHTING 10mm 2PIN Heavy Duty snap connector, TL-2PWR-HD (TL-2PWR-HD)
- LITHONIA LIGHTING Lamp Board (ELP L015)
- PERFORMANCE TOOL LED PEN LIGHT (PTW2356)
- DAY-BRITE CFI Sliding Hanger Bracket (FSTH)
- DAY-BRITE CFI Wire Guard (FSSWG4)
- JUNO LIGHTING New Construction IC Housing 120V, 6in., (IC22 W)
- MIDWEST FASTENER 1/8IP Bronze Colored Plastic Rosette Caps 5PK (64703)
- LEVITON LAMP SOCKETS MED BASE INT ONLY LMPHLDER PUSH THRU (7080-M)
- JUNO LIGHTING V3034T 6 in. Stippled Opal Lens Shower T (V3040N PW)
- LIVEX LIGHTING Antique Brass 12" Length Rod Extension S (55999-01)
- Day-Brite Cfi Light Fixture Parts