Shop All Picture and Document Frames
This Product is Discontinued
Dax
Poster Frame, 24x18 In, Black (Discontinued)
Mfr # DAXN16018BT
Zoro # G5589954
This Product is Discontinued
Key Features
- Frame Size 18 in x 24 in
- Frame Material Plastic
- Window Material Plastic
- Frame Color Black
- Mounts Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dax
- MFR # DAXN16018BT
- Zoro # G5589954
- UPC # 088366331846
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 18 in x 24 in |
Overall Height | 24 in |
Overall Width | 18 in |
Details
Frame Material | Plastic |
Window Material | Plastic |
Frame Color | Black |
Mounts | Wall |
Item | Poster Frame |
Document Orientation | Landscape or Portrait |
Product Type | Poster Frame |
Description
Poster Frame, Frame Size 18 in x 24 in, Frame Material Plastic, Window Material Plastic, Frame Color Black, Mounts Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.