Shop All Hard Hats
Dax Hard Hats
Hard Hat Carbon Fiber Full Brim 50-50 (Yellow/Black)
Mfr # HDF50C-19HC
Zoro # G3379386
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dax Hard Hats
- MFR # HDF50C-19HC
- Zoro # G3379386
- UPC # 680576351098
- Country of Origin China
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Color | Yellow/Black |
Description
Full brim style, yellow/black. Carbon fiber reinforced resin for superior impact protection. Exclusive brim grip design provides secure feel. Preforated synthetic leather comfort dome with molded EVA foam insert and triple reinforced crown for superior shock absorbing and impact protection. Easy size adjustability and 6 point suspension system for secure, comfortable fit. Moisture wicking liner. Meets ANSI Z89.1-2014 requirements for Type 1 Class G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Numbers, Brass, 10009 (10009)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 7 (STAGBPU-7)
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim (Matte Black) (HDFM-17KG)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Orange) (HDFC-18OG)
- DAX HARD HATS Full Brim Hard Hat, Black (HDC-15KG)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (White/Black) (HDF50C-19WC)
- OBERON Front Brim Hard Hat, Type 1, Class E, Pinlock, White (HC6P-WHT-S)
- Dax Hard Hats Head Protection