Shop All Hard Hats
Dax Hard Hats
Hard Hat Carbon Fiber Cap Brim 50-50 (Orange/Black)
Mfr # HDC50C-19OC
Zoro # G3379438
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Color Orange
- Weight 1020.6 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dax Hard Hats
- MFR # HDC50C-19OC
- Zoro # G3379438
- UPC # 680576351111
- Country of Origin China
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Color | Orange |
Weight | 1020.6 g |
Description
Cap style, orange/black. Carbon fiber reinforced resin for superior impact protection. Exclusive brim grip design provides secure feel. Preforated synthetic leather comfort dome with molded EVA foam insert and triple reinforced crown for superior shock absorbing and impact protection. Easy size adjustability and 6 point suspension system for secure, comfortable fit. Moisture wicking liner. Meets ANSI Z89.1-2014 requirements for Type 1 Class G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- ILC Replacement for Maxtec Max-250+ (r125p02-011) Oxygen Sensors (MAX-250+ (R125P02-011) OXYGEN SENSORS MAXTEC)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (67)
- MCR SAFETY Safety Vest, Hi-Viz Lime, S (VMLBAS)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Black) (HDCC-17KG)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Black) (HDF-15KG)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Yellow/Black) (HDF50C-19HC)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Matte Black) (HDCM-17MKG)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Natural) (HDF-15NG)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973-LED)
- Dax Hard Hats Hard Hats