Shop All Picture and Document Frames
This Product is Discontinued
Dax
Document/Certificate Frame, 14x11 In. (Discontinued)
Mfr # DAX1511TM
Zoro # G5689284
This Product is Discontinued
Key Features
- Frame Size 11 in x 14 in; 8 1/2 in x 11 in
- Frame Material Wood
- Frame Color Mahogany
- Mounts Wall
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dax
- MFR # DAX1511TM
- Zoro # G5689284
- UPC # 076795213130
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 11 in x 14 in; 8 1/2 in x 11 in |
Overall Height | 14 in |
Overall Width | 11 in |
Details
Frame Material | Wood |
Frame Color | Mahogany |
Mounts | Wall |
Item | Document Frame |
Document Orientation | Landscape or Portrait |
Product Type | Document Frame |
Includes Frame Matting | Matting Included |
Description
Document Frame, Frame Size 11 in x 14 in; 8 1/2 in x 11 in, Frame Material Wood, Frame Color Mahogany, Mounts Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.