Shop All Picture and Document Frames
This Product is Discontinued
Dax
Document Frame, 11x8-1/2 In. (Discontinued)
Mfr # DAXN15786NT
Zoro # G5731013
This Product is Discontinued
Key Features
- Frame Size 8 1/2 in x 11 in
- Frame Material Plastic
- Frame Color Black, Rosewood
- Mounts Desktop Easel Back, Wall
- Overall Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dax
- MFR # DAXN15786NT
- Zoro # G5731013
- UPC # 076795227908
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 8 1/2 in x 11 in |
Overall Width | 10 1/2 in |
Overall Height | 13 in |
Details
Frame Material | Plastic |
Frame Color | Black, Rosewood |
Mounts | Desktop Easel Back, Wall |
Item | Document Frame |
Product Type | Document Frame |
Document Orientation | Landscape or Portrait |
Description
Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Plastic, Frame Color Black, Rosewood, Mounts Desktop Easel Back, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.