Shop All Picture and Document Frames
This Product is Discontinued
Dax
Document Frame, 11x14 In, Walnut (Discontinued)
Mfr # DAXN3245S2T
Zoro # G5771516
This Product is Discontinued
Key Features
- Frame Size 11 x 14 in
- Frame Material Wood
- Frame Color Walnut
- Mounts Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dax
- MFR # DAXN3245S2T
- Zoro # G5771516
- UPC # 076795303077
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 11 x 14 in |
Details
Frame Material | Wood |
Frame Color | Walnut |
Item | World Class Document Frame |
Mounts | Wall |
Description
World Class Document Frame, Frame Size 11 x 14 in, Frame Material Wood, Frame Color Walnut, Mounts Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.