Dax

Dax N15908NT Award Plaque Wood/Acrylic Frame fits up to 8-1/2 x 11 Black


product price: $61.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Award plaque features decorative hardware and protective acrylic panels. The oversized plaque allows flexibility in displaying a variety of documents in sizes up to 8-1/2" x 11". Plaque includes a reusable certificate and contains 40 percent recycled material.
  • Certificate Plaques The Burns N15908NT Award Plaque Vertical/Horizontal.
  • Insert Size: 11" Width x 8.5" Height.
  • Placement: Wall-mountable.
  • Orientation: Vertical and Horizontal.
  • Color: Black.
  • Material: Acrylic.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.