Shop All Picture and Document Frames
This Product is Discontinued
Dax
Cubicle Photo/Document Frame, 11x8-1/2 In (Discontinued)
Mfr # DAXN140285M
Zoro # G2691669
This Product is Discontinued
Key Features
- Frame Size 8 1/2 in x 11 in
- Frame Material Plastic
- Frame Color Clear
- Mounts Fabric Panel, Metal Surface
- Overall Height 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dax
- MFR # DAXN140285M
- Zoro # G2691669
- UPC # 076795233947
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 8 1/2 in x 11 in |
Overall Height | 11 1/8 in |
Overall Width | 8 5/8 in |
Details
Frame Material | Plastic |
Frame Color | Clear |
Mounts | Fabric Panel, Metal Surface |
Item | Document Frame |
Document Orientation | Landscape or Portrait |
Product Type | Document Frame |
Mounting Method | Hook-and-Loop |
Description
Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Plastic, Frame Color Clear, Mounts Fabric Panel, Metal Surface
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.