Shop All Dishwashing Detergents
This Product is Discontinued
Dawn
Ultra Liquid Dish Detergent, Dawn Original, 40 oz Bottle (Discontinued)
Mfr # 91064EA
Zoro # G6069425
This Product is Discontinued
Key Features
- Fragrance Dawn Original
- Size 40 oz
- For Use On Ceramic; Glass; Metal; Plastic; Stainless Steel
- Form Liquid
- Net Weight 2.965 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # 91064EA
- Zoro # G6069425
- UPC # 37000910640
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Size | 40 oz |
Details
Fragrance | Dawn Original |
For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Form | Liquid |
Net Weight | 2.965 lbs |
Container Type | Bottle |
Application | Hand Dishwashing |
Description
Dawn® Ultra Liquid Dish Detergent, Dawn Original, 40 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.