Shop All Dishwashing Detergents
Dawn
Ultra Liquid Dish Detergent, Dawn Original, 22 oz E-Z Squeeze Bottle
Mfr # 80365271
Zoro # G906435460
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type E-Z Squeeze Bottle
- Fragrance Dawn® Original
- Primary Chemical Active Ingredients: Chloroxylenol 0.30%; Inactive Ingredients: Water, Sodium Lauryl Sulfate, Lauramine Oxide, Phenoxyethanol, C9-11 Pareth-8, Deceth-8, Alcohol Denat., Sodium Chloride, PPG-26, PEI-14 PEG-24/PPG-1
- Chemicals For Use On Ceramic; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # 80365271
- Zoro # G906435460
- UPC # 30772023679
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 22 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | E-Z Squeeze Bottle |
Fragrance | Dawn® Original |
Primary Chemical | Active Ingredients: Chloroxylenol 0.30%; Inactive Ingredients: Water, Sodium Lauryl Sulfate, Lauramine Oxide, Phenoxyethanol, C9-11 Pareth-8, Deceth-8, Alcohol Denat., Sodium Chloride, PPG-26, PEI-14 PEG-24/PPG-1 |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic |
Net Weight | 5.128 lbs |
For Use On | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
Application | Hand Dishwashing |
Description
Cleaning tough food residue and grease made easy with Dawn Ultra Liquid Dish Detergent. Leaves dishes sparkling clean. Gentle, pleasant scent.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 55 Gallon White Round Commercial Trash Can (475TCRND55WH)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Paper, 340 Wipes, 11 in x 7 in, 6 PK (53734)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings (1779731)
- DAWN Manual Pot/Pan Dish Detergent, Gallon, PK4 (57446)
- DAWN DISHSPRAY LVNDR 16OZ (80718727)
- DAWN Dish Pretreater, 32 Oz, PK6 (56037)
- DAWN Dishwasher Detergent, Jug, 1 gal, PK4 (08837)
- DAWN Dishwashing Detergent, 16 oz, Bottle, 6 pk (23017)
- DAWN Dishwashing Liquid, Original, 38 oz, Blue, PK 8 (PGC45112CT)
- ECOS PRO Automatic Dishwashing Liquid, Bucket, 5 gal, Concentrated, Unscented (PL9440/05)
- Dawn Dishwashing Detergents