Shop All Dishwashing Detergents
This Product is Discontinued
Dawn
Ultra Liquid Dish Detergent, Dawn Original, 19.4 oz Bottle, PK4, 4PK (Discontinued)
Mfr # 89271
Zoro # G706435479
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Dawn® Original
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 19.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # 89271
- Zoro # G706435479
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 19.4 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Dawn® Original |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Net Weight | 6.047 lbs |
For Use On | Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil |
Application | Hand Dishwashing |
Includes | (2) Non-Scratch Premium Scrubber Sponges |
Features | Dawn® Ultra—Concentrated formula contains 3X more grease-cleaning power per drop |
Description
Cleaning tough food residue and grease made easy with Dawn Ultra Liquid Dish Detergent. Leaves dishes sparkling clean. Gentle, pleasant scent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.