Shop All Dishwashing Detergents
Dawn
Professional Power Dissolver, 6PK
Mfr # PGC75330CT
Zoro # G004845765
product price: $81.49
/pk 6, $13.58/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Spray
- Cleaner Container Size 32 oz (2 lb)
- Color White
- Application Multipurpose
- Effective to Remove Grease Remover; Food Soil Remover; Spot Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn
- MFR # PGC75330CT
- Zoro # G004845765
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 32 oz (2 lb) |
Details
Item - Dishwashing | Professional Power Dissolver |
Cleaner Form | Spray |
Color | White |
Application | Multipurpose |
Effective to Remove | Grease Remover; Food Soil Remover; Spot Remover |
Description
Dawn Professional Power Dissolver features revolutionary technology that penetrates the toughest greasy, burnt-on food soils on dishes, pots and pans. It doesn't require scrubbing to be effective so it's ideal for use on burned-on grease. Pretreat your toughest spots on pots and pans and wipe the grease away. Patented, solvent-based formula quickly penetrates and dissolves grease to make it simple to wipe grease away on baking sheets, casserole dishes, stovetops, ovens, rills, stainless steel, cold surfaces and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- JIFFY STEAMER J-2 Garment Steamer w/NEMA 5-15- 120V Cord Set (221)
- MALISH Deck Scrub, 10 in, Tampico, White, 10 in L Brush, White, Wood (060610SP)
- SANI PROFESSIONAL Sani-Cloth Bleach Germicidal Disposable Wipes, 1-Ply, 7.5 x 15, Unscented, White, 160/Canister, 12PK (P84172)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 38 oz Bottle, , 8PK (01301)
- DAWN Pot/Pan Detergent, Liquid, Lemon, 1 Gal, , YW, PK 4 (PGC57444)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK (01135)
- DAWN Dishwashing Detergent, 1 gal, Lemon, PK4 (57444)
- DAWN Heavy Duty Pot and Pan Detergent (08836)
- DAWN Dish Detergent, Liquid, 5-Gallon, Translucent Blue (PGC70681)
- LIBMAN 2 in. W Plastic Handle Bottle Brush (39)
- Dawn Dishwashing Detergents