Shop All Dishwashing Detergents
Dawn Professional
Manual Pot/Pan Dish Detergent, Lemon, PK4
Mfr # 57444
Zoro # G800491418
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Lemon
- Chemicals For Use On Ceramic; Glass; Metal; Plastic; Stainless Steel
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dawn Professional
- MFR # 57444
- Zoro # G800491418
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Lemon |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Standards | Kosher Certified |
Includes | Four 1-gallon jugs per carton |
Container Type | Bottle |
Net Weight | 35.79 lbs |
Application | Hand Dishwashing |
Form | Liquid |
For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Effective to Remove | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
Features | Value Pack—Stock up and save! |
Description
The grease-fighting power of Dawn®, specifically formulated for tough business jobs. Dependable dishwashing liquid leaves pots, pans and dishes squeaky clean. Long lasting suds provide greater cleaning capacity with less sink changeover.
- •Dishwashing detergent with long-lasting suds cleans 58% more greasy pots and pans per sink vs. Dawn non-concentrated.
- •Superior grease fighting power vs. leading competitive products.
- •Dawn dish soap can be diluted to make a versatile all-purpose cleaner for a variety of surfaces.
- •Formulated to help remove greasy food soils from pots, pans and utensils.
- •Can also be diluted to make a versatile, all-purpose cleaning solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET Center Pull Paper Towels, 2 Ply, 60 Sheets, 40 ft, White, 30 PK (410131)
- 3M COMMERCIAL Refill, Dual Laminate Cr (DL955)
- ZEP High Traffic Carpet Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (ZUHTC32)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYU1)
- DAWN PROFESSIONAL Liquid Ready-To-Use Grease Fighting Power Dissolver Spray, 32 oz Trigger On Spray Bottle (75330EA)
- DAWN PROFESSIONAL Dish Power Dissolver, 32 oz Spray Bottle, PK6 (56037)
- DAWN PROFESSIONAL Liquid Dish Soap for Hand Washing Pots and Pans, Commercial Kitchens, Bottle, 1 gal, 4 Pack (57445CT)
- DAWN PROFESSIONAL Manual Pot & Pan Dish Detergent, 38 oz Bottle (45112)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, PK8 (PGC 45113)
- DAWN Liquid Dish Detergent, Original, 7.5 oz Bottle, 12PK (80722497)
- EMERALD Emerald Liquid Cleaner (G60055)
- Dawn Professional Dishwashing Detergents