Shop All Dishwashing Detergents
Dawn Professional
Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, PK8
Mfr # PGC 45113
Zoro # G6102039
product price: $56.65
/pk 8, $7.08/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Lemon
- Chemicals For Use On Ceramic; Glass; Metal; Plastic; Stainless Steel
- Cleaner Container Size 38 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Professional
- MFR # PGC 45113
- Zoro # G6102039
- UPC # 10037000451133
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 38 oz |
Size | 38 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Lemon |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Container Type | Bottle |
Includes | Eight 38-oz. flip cap bottles per carton |
Form | Liquid |
Application | Hand Dishwashing |
Standards | Kosher Certified |
Effective to Remove | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Net Weight | 22.2 lbs |
Features | Value Pack—Stock up and save! |
Description
Dawn® Professional Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, 8/Carton
- •Dishwashing detergent with long-lasting suds cleans 58% more greasy pots and pans per sink vs. Dawn non-concentrated.
- •Superior grease fighting power vs. leading competitive products.
- •Dawn dish soap can be diluted to make a versatile all-purpose cleaner for a variety of surfaces.
- •Formulated to help remove greasy food soils from pots, pans and utensils.
- •Can also be diluted to make a versatile, all-purpose cleaning solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Baking Soda, 4 lb., Odorless, Box, PK6 (33200-01170)
- TOUGH GUY Cleaning Pad, Blue, Size 11", Round, PK5 (402W05)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- SCOTT Bathroom Tissue, White, 36 PK (KCC48280)
- DAWN PROFESSIONAL Dish Power Dissolver, 32 oz Spray Bottle, PK6 (56037)
- DAWN PROFESSIONAL Liquid Ready-To-Use Grease Fighting Power Dissolver Spray, 32 oz Trigger On Spray Bottle (75330EA)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, PK4 (57444)
- DAWN PROFESSIONAL Manual Pot & Pan Dish Detergent, 38 oz Bottle (45112)
- DAWN PROFESSIONAL Liquid Dish Soap for Hand Washing Pots and Pans, Commercial Kitchens, Bottle, 1 gal, 4 Pack (57445CT)
- CASCADE 33836 Dishwasher Detergent, 75 Oz, Powder, Scented, White (34036)
- CLEAN QUICK Powdered Chlorine-Based Sanitizer, 1oz Packet, PK100 (02584)
- Dawn Professional Dishwashing Detergents