Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle
Mfr # 45113
Zoro # G605695219
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Lemon
- Chemicals For Use On Cooked-On Grease; Dirt; Food Particles; Organic Matter
- Cleaner Container Size 38 oz
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Professional
- MFR # 45113
- Zoro # G605695219
- UPC # 37000451136
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 38 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Lemon |
Chemicals For Use On | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
Effective to Remove | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
For Use On | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
Includes | One 38-oz. flip cap bottle |
Application | Hand Dishwashing |
Standards | Kosher Certified |
Net Weight | 2.78 lbs |
Description
Dawn Professional Manual Pot and Pan Detergent is a highly concentrated liquid dishwashing soap that has the grease-fighting power of Dawn and is specifically formulated for tough jobs at your business. This liquid dish soap is specially formulated to help remove greasy food soils from pots, pans and utensils. Dawn dish detergent can work as an all-purpose cleaner for a variety of task areas, including three-compartment sinks (wash sink), countertops, dining areas, cooler doors, windows (outside and inside), portable equipment, trash receptacles, coffeemakers, drive-thru menu boards, and tile walls.
- •Dishwashing detergent with long-lasting suds cleans 58% more greasy pots and pans per sink vs. Dawn non-concentrated.
- •Superior grease fighting power vs. leading competitive products.
- •Dawn dish soap can be diluted to make a versatile all-purpose cleaner for a variety of surfaces.
- •Formulated to help remove greasy food soils from pots, pans and utensils.
- •Can also be diluted to make a versatile, all-purpose cleaning solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2424N)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Meltblown, 90 Wipes, 12 in x 6 in, 6 PK (6411)
- ATRIX Vacuum Bag, Dry, Polyester/HEPA (ATIBCVSF)
- WEILER 24" Contractor Garage Broom Palmyra Fill Includes Brace (44584)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, PK4 (57444)
- DAWN PROFESSIONAL Dish Power Dissolver, 32 oz Spray Bottle, PK6 (56037)
- DAWN PROFESSIONAL Liquid Dish Soap for Hand Washing Pots and Pans, Commercial Kitchens, Bottle, 1 gal, 4 Pack (57445CT)
- DAWN PROFESSIONAL Manual Pot & Pan Dish Detergent, 38 oz Bottle (45112)
- DAWN PROFESSIONAL Liquid Ready-To-Use Grease Fighting Power Dissolver Spray, 32 oz Trigger On Spray Bottle (75330EA)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, PK8 (PGC 45113)
- DAWN Dish Detergent 4/1gal, 4PK (3700057445)
- Dawn Professional Dishwashing Detergents