Shop All Dishwashing Detergents
This Product is Discontinued
Dawn Professional
Manual Pot/Pan Dish Detergent, 38 oz Bottle, PK8 (Discontinued)
Mfr # 45112
Zoro # G6101013
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Original
- Chemicals For Use On Ceramic; Glass; Metal; Plastic; Stainless Steel
- Cleaner Container Size 38 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dawn Professional
- MFR # 45112
- Zoro # G6101013
- UPC # 10037000451126
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 38 oz |
Size | 38 oz |
Details
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Original |
Chemicals For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Form | Liquid |
Effective to Remove | Cooked-On Grease; Dirt; Food Particles; Organic Matter |
Application | Hand Dishwashing |
Standards | Kosher Certified |
Net Weight | 23.92 lbs |
Container Type | Bottle |
Includes | Eight 38-oz. flip cap bottles per carton |
For Use On | Ceramic; Glass; Metal; Plastic; Stainless Steel |
Description
Dawn® Professional Manual Pot/Pan Dish Detergent, 38 oz Bottle, 8/Carton
- •Dishwashing detergent with long-lasting suds cleans 58% more greasy pots and pans per sink vs. Dawn non-concentrated.
- •Superior grease fighting power vs. leading competitive products.
- •Dawn dish soap can be diluted to make a versatile all-purpose cleaner for a variety of surfaces.
- •Formulated to help remove greasy food soils from pots, pans and utensils.
- •Can also be diluted to make a versatile, all-purpose cleaning solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.